Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H15001775000S

  • Zoro # G912478482


product price: $13.19
/ea
Sold in multiples of 13 for $171.47

Key Features

Material
302 Stainless Steel
Finish
Plain
Extended Length
7 3/8 in
Product Type
Extension Spring
Initial Tension
9.14 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15001775000S
Zoro #
G912478482
UPC #
-
Country of Origin
China

Dimensions

Extended Length
7 3/8 in
Wire Diameter
0.177 in
Outside Diameter
1.5 in
Free Length
5 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
9.14 lbf
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
39.07 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.