Extension Spring, 302 SS
Mfr # H15001775500S
Zoro # G512478486
product price: $15.59
/eaSold in multiples of 11 for $171.49
Key Features
Material
302 Stainless Steel
Finish
Plain
Outside Diameter
1.5 in
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H15001775500S
Zoro #
G512478486
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.5 in
Wire Diameter
0.177 in
Free Length
5 1/2 in
Extended Length
8 3/8 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
32.07 lb/in
System of Measurement
Inch
Initial Tension
9.14 lbf
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.