Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # H17501776500S

  • Zoro # G712478286


product price: $20.19
/ea
Sold in multiples of 9 for $181.71

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
16.41 lb/in
System of Measurement
Inch
Extended Length
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17501776500S
Zoro #
G712478286
UPC #
-
Country of Origin
China

Dimensions

Extended Length
11 3/8 in
Free Length
6 1/2 in
Wire Diameter
0.177 in
Outside Diameter
1.75 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
16.41 lb/in
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
7.91 lbf
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.