Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H17501777000S

  • Zoro # G012478382


product price: $24.65
/ea
Sold in multiples of 7 for $172.55

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
14.24 lb/in
Free Length
7 in
Outside Diameter
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17501777000S
Zoro #
G012478382
UPC #
-
Country of Origin
China

Dimensions

Free Length
7 in
Outside Diameter
1.75 in
Extended Length
12 39/64 in
Wire Diameter
0.177 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
14.24 lb/in
Initial Tension
7.91 lbf
System of Measurement
Inch
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.