Extension Spring, 302 SS
Mfr # H17502076000S
Zoro # G012478344
product price: $23.65
/eaSold in multiples of 8 for $189.20
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.207 in
Extended Length
8 53/64 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H17502076000S
Zoro #
G012478344
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.207 in
Extended Length
8 53/64 in
Free Length
6 in
Outside Diameter
1.75 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
43.4 lb/in
Initial Tension
12.15 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.