Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H17502076500S

  • Zoro # G112478350


product price: $23.65
/ea
Sold in multiples of 8 for $189.20

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Outside Diameter
1.75 in
Extended Length
9 53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17502076500S
Zoro #
G112478350
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.75 in
Extended Length
9 53/64 in
Free Length
6 1/2 in
Wire Diameter
0.207 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
12.15 lbf
Spring Rate
36.9 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.