Extension Spring, 302 SS
Mfr # H17502079000S
Zoro # G412478715
product price: $34.69
/eaSold in multiples of 5 for $173.45
Key Features
Material
302 Stainless Steel
Finish
Plain
Outside Diameter
1.75 in
Wire Diameter
0.207 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H17502079000S
Zoro #
G412478715
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.75 in
Wire Diameter
0.207 in
Extended Length
14 13/16 in
Free Length
9 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
12.15 lbf
Product Type
Extension Spring
Spring Rate
21.16 lb/in
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.