Extension Spring, 302 SS
Mfr # H20001777500S
Zoro # G912478574
product price: $27.19
/eaSold in multiples of 7 for $190.33
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
9.25 lb/in
Wire Diameter
0.177 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H20001777500S
Zoro #
G912478574
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.177 in
Free Length
7 1/2 in
Outside Diameter
2 in
Extended Length
15 3/32 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
9.25 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
6.97 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.