Extension Spring, 302 SS
Mfr # H20002077000S
Zoro # G112478732
product price: $24.39
/eaSold in multiples of 7 for $170.73
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.207 in
Outside Diameter
2 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H20002077000S
Zoro #
G112478732
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.207 in
Outside Diameter
2 in
Free Length
7 in
Extended Length
11 35/64 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Initial Tension
10.73 lbf
Spring Rate
23.91 lb/in
System of Measurement
Inch
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.