Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H20002079000S

  • Zoro # G912478727


product price: $38.99
/ea
Sold in multiples of 5 for $194.95

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Spring Rate
14.91 lb/in
Extended Length
16 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H20002079000S
Zoro #
G912478727
UPC #
-
Country of Origin
China

Dimensions

Extended Length
16 19/64 in
Free Length
9 in
Outside Diameter
2 in
Wire Diameter
0.207 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
14.91 lb/in
System of Measurement
Inch
Initial Tension
10.73 lbf
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.