Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM0601200068S

  • Zoro # G012479167


product price: $6.69
/ea
Sold in multiples of 25 for $167.25

Key Features

Material
302 Stainless Steel
Finish
Plain
Extended Length
83.7 mm
Product Type
Extension Spring
Spring Rate
3.2 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0601200068S
Zoro #
G012479167
UPC #
-
Country of Origin
China

Dimensions

Extended Length
83.7 mm
Wire Diameter
1.2 mm
Outside Diameter
6 mm
Free Length
68.3 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Spring Rate
3.2 N/mm
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.