Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM0601200092S

  • Zoro # G812479176


product price: $6.79
/ea
Sold in multiples of 25 for $169.75

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Metric
Free Length
92.3 mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0601200092S
Zoro #
G812479176
UPC #
-
Country of Origin
China

Dimensions

Free Length
92.3 mm
Wire Diameter
1.2 mm
Outside Diameter
6 mm
Extended Length
113.8 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
2.29 N/mm

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.