Extension Spring, 302 SS
Mfr # HM1001400227S
Zoro # G412479620
product price: $7.85
/eaSold in multiples of 22 for $172.70
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
227.2 mm
Extended Length
385.4 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1001400227S
Zoro #
G412479620
UPC #
-
Country of Origin
China
Dimensions
Free Length
227.2 mm
Extended Length
385.4 mm
Outside Diameter
10 mm
Wire Diameter
1.4 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.34 N/mm
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.