Extension Spring, 302 SS
Mfr # HM1002000062S
Zoro # G712479573
product price: $8.85
/eaSold in multiples of 19 for $168.15
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
61.6 mm
System of Measurement
Metric
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1002000062S
Zoro #
G712479573
UPC #
-
Country of Origin
China
Dimensions
Free Length
61.6 mm
Outside Diameter
10 mm
Extended Length
76.3 mm
Wire Diameter
2 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
10.66 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.