Extension Spring, 302 SS
Mfr # HM1102200229S
Zoro # G412480497
product price: $8.89
/eaSold in multiples of 19 for $168.91
Key Features
Material
302 Stainless Steel
Finish
Plain
System of Measurement
Metric
Outside Diameter
11 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1102200229S
Zoro #
G412480497
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
11 mm
Extended Length
275.5 mm
Wire Diameter
2.2 mm
Free Length
228.6 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
3.04 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.