Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM1201100150S

  • Zoro # G312480276


product price: $6.69
/ea
Sold in multiples of 25 for $167.25

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
12 mm
System of Measurement
Metric
Extended Length
465.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1201100150S
Zoro #
G312480276
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
12 mm
Extended Length
465.8 mm
Wire Diameter
1.1 mm
Free Length
149.8 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
0.08 N/mm
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.