Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM1201800215S

  • Zoro # G412480213


product price: $8.15
/ea
Sold in multiples of 21 for $171.15

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
0.78 N/mm
Wire Diameter
1.8 mm
Free Length
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1201800215S
Zoro #
G412480213
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1.8 mm
Free Length
215 mm
Outside Diameter
12 mm
Extended Length
329 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
0.78 N/mm
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.