Extension Spring, 302 SS
Mfr # HM1402800117S
Zoro # G812478391
product price: $10.19
/eaSold in multiples of 17 for $173.23
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
137.5 mm
Outside Diameter
14 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM1402800117S
Zoro #
G812478391
UPC #
-
Country of Origin
China
Dimensions
Extended Length
137.5 mm
Outside Diameter
14 mm
Wire Diameter
2.8 mm
Free Length
117.3 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
10.63 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.