Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM1501400142S

  • Zoro # G512478325


product price: $7.99
/ea
Sold in multiples of 21 for $167.79

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
1.4 mm
Product Type
Extension Spring
Extended Length
404 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1501400142S
Zoro #
G512478325
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1.4 mm
Extended Length
404 mm
Outside Diameter
15 mm
Free Length
141.7 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Spring Rate
0.16 N/mm
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.