Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM1603200134S

  • Zoro # G112478428


product price: $11.95
/ea
Sold in multiples of 14 for $167.30

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Free Length
133.8 mm
Wire Diameter
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1603200134S
Zoro #
G112478428
UPC #
-
Country of Origin
China

Dimensions

Free Length
133.8 mm
Wire Diameter
3.2 mm
Extended Length
156 mm
Outside Diameter
16 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
12.18 N/mm

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.