Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM1802500048S

  • Zoro # G012478559


product price: $10.39
/ea
Sold in multiples of 16 for $166.24

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Metric
Outside Diameter
18 mm
Extended Length
67.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1802500048S
Zoro #
G012478559
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
18 mm
Extended Length
67.2 mm
Wire Diameter
2.5 mm
Free Length
48.3 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
8.91 N/mm

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.