Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM1802500086S

  • Zoro # G612478539


product price: $11.35
/ea
Sold in multiples of 15 for $170.25

Key Features

Material
302 Stainless Steel
Finish
Plain
Extended Length
133.1 mm
Outside Diameter
18 mm
Spring Rate
3.56 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1802500086S
Zoro #
G612478539
UPC #
-
Country of Origin
China

Dimensions

Extended Length
133.1 mm
Outside Diameter
18 mm
Free Length
85.8 mm
Wire Diameter
2.5 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
3.56 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.