Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM1802500303S

  • Zoro # G612478690


product price: $12.59
/ea
Sold in multiples of 14 for $176.26

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
2.5 mm
Standards
ISO 9001
Extended Length
485.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1802500303S
Zoro #
G612478690
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
2.5 mm
Extended Length
485.9 mm
Free Length
303.2 mm
Outside Diameter
18 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
0.82 N/mm
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.