Extension Spring, 302 SS
Mfr # HM1803600111S
Zoro # G012478658
product price: $11.35
/eaSold in multiples of 15 for $170.25
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
111 mm
Outside Diameter
18 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1803600111S
Zoro #
G012478658
UPC #
-
Country of Origin
China
Dimensions
Free Length
111 mm
Outside Diameter
18 mm
Wire Diameter
3.6 mm
Extended Length
134.4 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
19.08 N/mm
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.