Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM2001800046S

  • Zoro # G012478634


product price: $6.99
/ea
Sold in multiples of 24 for $167.76

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Metric
Free Length
46 mm
Spring Rate
1.48 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM2001800046S
Zoro #
G012478634
UPC #
-
Country of Origin
China

Dimensions

Free Length
46 mm
Wire Diameter
1.8 mm
Extended Length
87.9 mm
Outside Diameter
20 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Spring Rate
1.48 N/mm
Product Type
Extension Spring
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.