Extension Spring, 302 SS
- Mfr # HM2001800100S
- Zoro # G812478582
product price:Â
$
7.25
/ea
Sold in multiples of 23 for
$166.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
System of Measurement
Metric
Outside Diameter
20 mm
Wire Diameter
1.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM2001800100S
- Zoro #
- G812478582
- UPC #
- -
- Country of Origin
- China
- Material
- 302 Stainless Steel
- Item
- Extension Spring
- Finish
- Plain
- System of Measurement
- Metric
- Product Type
- Extension Spring
- Spring Rate
- 0.37 N/mm
- Standards
- ISO 9001
- Shell Material
- 302 Stainless Steel
Dimensions
- Outside Diameter
- 20 mm
- Wire Diameter
- 1.8 mm
- Free Length
- 100 mm
- Extended Length
- 267 mm
Description
Extension Spring with Hook Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.