Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM2203200156S

  • Zoro # G812479152


product price: $12.15
/ea
Sold in multiples of 14 for $170.10

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
22 mm
Extended Length
237.8 mm
Wire Diameter
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2203200156S
Zoro #
G812479152
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
22 mm
Extended Length
237.8 mm
Wire Diameter
3.2 mm
Free Length
156 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
Spring Rate
3.35 N/mm
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.