Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM2204500255S

  • Zoro # G412479194


product price: $11.25
/ea
Sold in multiples of 15 for $168.75

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
22 mm
Free Length
255 mm
Wire Diameter
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2204500255S
Zoro #
G412479194
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
22 mm
Free Length
255 mm
Wire Diameter
4.5 mm
Extended Length
291.2 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
13.08 N/mm
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.