Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM2505000079S

  • Zoro # G712479023


product price: $8.99
/ea
Sold in multiples of 19 for $170.81

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
25 mm
System of Measurement
Metric
Spring Rate
66.22 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2505000079S
Zoro #
G712479023
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
25 mm
Wire Diameter
5 mm
Extended Length
90.9 mm
Free Length
79 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Spring Rate
66.22 N/mm
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.