Extension Spring, 302 SS
Mfr # HM2802500064S
Zoro # G012479143
product price: $11.35
/eaSold in multiples of 15 for $170.25
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
119.9 mm
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2802500064S
Zoro #
G012479143
UPC #
-
Country of Origin
China
Dimensions
Extended Length
119.9 mm
Wire Diameter
2.5 mm
Free Length
64.3 mm
Outside Diameter
28 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
1.99 N/mm
System of Measurement
Metric
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.