Extension Spring, 302 SS
Mfr # HM2802500139S
Zoro # G612479116
product price: $18.75
/eaSold in multiples of 9 for $168.75
Key Features
Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
Wire Diameter
2.5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2802500139S
Zoro #
G612479116
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
2.5 mm
Free Length
139 mm
Extended Length
361 mm
Outside Diameter
28 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
0.5 N/mm
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.