Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM2804000076S

  • Zoro # G612478980


product price: $11.79
/ea
Sold in multiples of 15 for $176.85

Key Features

Material
302 Stainless Steel
Finish
Plain
Free Length
76 mm
Outside Diameter
28 mm
Spring Rate
15.66 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2804000076S
Zoro #
G612478980
UPC #
-
Country of Origin
China

Dimensions

Free Length
76 mm
Outside Diameter
28 mm
Wire Diameter
4 mm
Extended Length
101.4 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
15.66 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.