Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM2804000264S

  • Zoro # G712479450


product price: $23.75
/ea
Sold in multiples of 7 for $166.25

Key Features

Material
302 Stainless Steel
Finish
Plain
Free Length
264 mm
Wire Diameter
4 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2804000264S
Zoro #
G712479450
UPC #
-
Country of Origin
China

Dimensions

Free Length
264 mm
Wire Diameter
4 mm
Extended Length
382.9 mm
Outside Diameter
28 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
2.85 N/mm

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.