Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM3002800112S

  • Zoro # G812479411


product price: $14.45
/ea
Sold in multiples of 12 for $173.40

Key Features

Material
302 Stainless Steel
Finish
Plain
Free Length
112 mm
Spring Rate
1.04 N/mm
Outside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3002800112S
Zoro #
G812479411
UPC #
-
Country of Origin
China

Dimensions

Free Length
112 mm
Outside Diameter
30 mm
Extended Length
249 mm
Wire Diameter
2.8 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
1.04 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.