Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM3603200179S

  • Zoro # G912479960


product price: $19.99
/ea
Sold in multiples of 9 for $179.91

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
3.2 mm
Extended Length
453 mm
Spring Rate
0.63 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3603200179S
Zoro #
G912479960
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
3.2 mm
Extended Length
453 mm
Outside Diameter
36 mm
Free Length
179 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
0.63 N/mm
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.