Extension Spring, 302 SS
Mfr # HM3605000097S
Zoro # G112480018
product price: $11.79
/eaSold in multiples of 15 for $176.85
Key Features
Material
302 Stainless Steel
Finish
Plain
Outside Diameter
36 mm
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM3605000097S
Zoro #
G112480018
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
36 mm
Free Length
96.6 mm
Extended Length
128.8 mm
Wire Diameter
5 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
17.83 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.