Extension Spring, 302 SS
Mfr # HM3605000127S
Zoro # G812479893
product price: $14.59
/eaSold in multiples of 12 for $175.08
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
178.5 mm
Standards
ISO 9001
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM3605000127S
Zoro #
G812479893
UPC #
-
Country of Origin
China
Dimensions
Extended Length
178.5 mm
Wire Diameter
5 mm
Outside Diameter
36 mm
Free Length
127 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
11.08 N/mm
Product Type
Extension Spring
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.