Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM4003600272S

  • Zoro # G212479752


product price: $27.55
/ea
Sold in multiples of 7 for $192.85

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
3.6 mm
Standards
ISO 9001
Extended Length
709 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM4003600272S
Zoro #
G212479752
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
3.6 mm
Extended Length
709 mm
Outside Diameter
40 mm
Free Length
272 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.49 N/mm

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.