Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM4504000127S

  • Zoro # G012479785


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Extended Length
257 mm
Outside Diameter
45 mm
Spring Rate
1.97 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM4504000127S
Zoro #
G012479785
UPC #
-
Country of Origin
China

Dimensions

Extended Length
257 mm
Outside Diameter
45 mm
Wire Diameter
4 mm
Free Length
127 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
1.97 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.