Zoro Homepage

Extension Spring, 302 SS

  • Mfr # HM5004500340S

  • Zoro # G612479864


product price: $43.25
/ea
Sold in multiples of 4 for $173.00

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
0.62 N/mm
System of Measurement
Metric
Wire Diameter
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5004500340S
Zoro #
G612479864
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
4.5 mm
Extended Length
858 mm
Free Length
340 mm
Outside Diameter
50 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
0.62 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.