Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM5505000227S

  • Zoro # G112479661


product price: $34.79
/ea
Sold in multiples of 5 for $173.95

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
1.07 N/mm
Standards
ISO 9001
Outside Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5505000227S
Zoro #
G112479661
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
55 mm
Extended Length
589 mm
Wire Diameter
5 mm
Free Length
227 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
1.07 N/mm
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.