Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM5505000377S

  • Zoro # G112479692


product price: $38.49
/ea
Sold in multiples of 5 for $192.45

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
55 mm
Free Length
377 mm
Spring Rate
0.7 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5505000377S
Zoro #
G112479692
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
55 mm
Free Length
377 mm
Wire Diameter
5 mm
Extended Length
921 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
0.7 N/mm
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.