Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E05000692750S

  • Zoro # G501795686


product price: $13.15
/pk 2, $6.58/ea
Sold in multiples of 15 for $197.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.069 in
Spring Rate (Lbs./In.)
12.33 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000692750S
Zoro #
G501795686
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.069 in
Extended Length
4 15/64 in
Free Length
2 3/4 in
Outside Diameter
0.5 in
Wire Diameter
0.069 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
12.33 lb/in
Finish
Passivated
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
Load (Lbs.)
20.17 lb
Initial Tension (Lbs.)
1.82 lb
Item
Extension Spring
Deflection @ Load
1.49 in
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Initial Tension
1.82 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
12.33 lb/in

Description

Extension Spring,Package Quantity2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.