Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E06500692750S

  • Zoro # G101796601


product price: $13.15
/pk 2, $6.58/ea
Sold in multiples of 15 for $197.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.65 in
Wire Dia.
0.069 in
Spring Rate (Lbs./In.)
6.16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06500692750S
Zoro #
G101796601
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.65 in
Wire Dia.
0.069 in
Wire Diameter
0.069 in
Outside Diameter
0.65 in
Free Length
2 3/4 in
Extended Length
5 3/16 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
6.16 lb/in
Initial Tension (Lbs.)
1.58 lb
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Load (Lbs.)
16.49 lb
Deflection @ Load
2.44 in
Product Type
Extension Spring
Initial Tension
1.58 lbf
Spring Rate
6.16 lb/in
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
System of Measurement
Inch

Description

Extension Spring,Package Quantity2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.