Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E07500692750S

  • Zoro # G401796608


product price: $14.15
/pk 2, $7.08/ea
Sold in multiples of 14 for $198.10

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.75 in
Wire Dia.
0.069 in
Spring Rate (Lbs./In.)
4.41 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500692750S
Zoro #
G401796608
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.75 in
Wire Dia.
0.069 in
Outside Diameter
0.75 in
Wire Diameter
0.069 in
Free Length
2 3/4 in
Extended Length
5 11/16 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
4.41 lb/in
End Type
Full Twist Loop
Deflection @ Load
2.94 in
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Load (Lbs.)
14.38 lb
Initial Tension (Lbs.)
1.29 lb
Item
Extension Spring
Initial Tension
1.29 lbf
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
System of Measurement
Inch
Spring Rate
4.41 lb/in
Product Type
Extension Spring

Description

Extension Spring,Package Quantity2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.