Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E07501054500S

  • Zoro # G001796336


product price: $21.85
/pk 2, $10.93/ea
Sold in multiples of 9 for $196.65

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
17.74 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07501054500S
Zoro #
G001796336
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Wire Diameter
0.105 in
Outside Diameter
0.75 in
Free Length
4 1/2 in
Extended Length
6 27/32 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
17.74 lb/in
Load (Lbs.)
45.78 lb
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Deflection @ Load
2.34 in
Initial Tension (Lbs.)
4.12 lb
Finish
Passivated
Spring Rate
17.74 lb/in
Initial Tension
4.12 lbf
Hook Configuration
No Hook
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.