Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E07501152250S

  • Zoro # G701796346


product price: $26.79
/pk 2, $13.40/ea
Sold in multiples of 10 for $267.90

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.75 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
96.21 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07501152250S
Zoro #
G701796346
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.75 in
Wire Dia.
0.115 in
Free Length
2 1/4 in
Wire Diameter
0.115 in
Extended Length
2 51/64 in
Outside Diameter
0.75 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
96.21 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
5.22 lb
Finish
Passivated
Deflection @ Load
0.55 in
Item
Extension Spring
Load (Lbs.)
58.05 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Spring Rate
96.21 lb/in
Initial Tension
5.22 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.