Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E08500633500S

  • Zoro # G101796496


product price: $15.29
/pk 2, $7.65/ea
Sold in multiples of 13 for $198.77

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.85 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
1.17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08500633500S
Zoro #
G101796496
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.85 in
Wire Dia.
0.063 in
Outside Diameter
0.85 in
Free Length
3 1/2 in
Extended Length
10 45/64 in
Wire Diameter
0.063 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.17 lb/in
Initial Tension (Lbs.)
0.83 lb
Item
Extension Spring
Load (Lbs.)
9.41 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Deflection @ Load
7.2 in
End Type
Full Twist Loop
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Rate
1.17 lb/in
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
0.83 lbf

Description

Extension Spring,Package Quantity2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.