Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E08500754000S

  • Zoro # G901796498


product price: $16.29
/pk 2, $8.15/ea
Sold in multiples of 12 for $195.48

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.85 in
Wire Dia.
0.075 in
Spring Rate (Lbs./In.)
2.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08500754000S
Zoro #
G901796498
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.85 in
Wire Dia.
0.075 in
Wire Diameter
0.075 in
Free Length
4 in
Outside Diameter
0.85 in
Extended Length
9 31/64 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.5 lb/in
Finish
Passivated
Item
Extension Spring
Initial Tension (Lbs.)
1.42 lb
Deflection @ Load
5.49 in
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
Load (Lbs.)
15.33 lb
Spring Rate
2.5 lb/in
Initial Tension
1.42 lbf
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.