Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E10000956500S

  • Zoro # G801797182


product price: $36.59
/pk 2, $18.30/ea
Sold in multiples of 7 for $256.13

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.095 in
Spring Rate (Lbs./In.)
2.75 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10000956500S
Zoro #
G801797182
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
1 in
Wire Dia.
0.095 in
Extended Length
14 7/8 in
Free Length
6 1/2 in
Wire Diameter
0.095 in
Outside Diameter
1 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.75 lb/in
Deflection @ Load
8.38 in
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Load (Lbs.)
24.99 lb
Initial Tension (Lbs.)
2.25 lb
End Type
Full Twist Loop
Hook Configuration
No Hook
Spring Rate
2.75 lb/in
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Initial Tension
2.25 lbf
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.